Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Red, PK1000
Mfr # 61KT53
Zoro # G006428454
product price: $34.85
/pk 1000, $0.03/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #5
- Tag Height 4 3/4 in
- Tag Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT53
- Zoro # G006428454
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 3/4 in |
Tag Width | 2 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #5 |
Card Stock Gauge | 13 Points |
Tag Color | Red |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-96006 Silver Streak Round W-Refill - 24 Refills (434-96006)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- SHARPIE Black Industrial Marker, 12 PK (44001A)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- ZORO SELECT 2-7/8" x 5-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA7)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KU02)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT37)
- ZORO SELECT 3-1/8" x 6-1/4" Orange Paper Wire Tag, Pk1000 (1GYY7)
- BSC PREFERRED 4 3/4 x 2-3/8'' Gray 13 Pt. Shipping Tags, 1000PK (S-2414GR)
- Zoro Select Package Labels & Shipping Equipment