Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Red, PK1000
Mfr # 61KT33
Zoro # G106898195
product price: $25.39
/pk 1000, $0.03/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #2
- Tag Height 3 1/4 in
- Tag Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT33
- Zoro # G106898195
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 1/4 in |
Tag Width | 1 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #2 |
Card Stock Gauge | 13 Points |
Tag Color | Red |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- GAMPAK Sigma Engineered Solutions ProConnex 0 in. D Die-Cast Aluminum Service Entrance Head For NM/SE (02-51235)
- BSC PREFERRED 10 3/4 x 6 3/4'' ''Clear Face'' Document Envelopes, 500PK (S-752)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU90)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA2)
- ZORO SELECT 1-7/8" x 3-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY7)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU79)
- ZORO SELECT Blank Shipping Tag, Paper, Blue, PK1000 (61KT90)
- ZORO SELECT 1-5/8" x 3-1/4" Red Paper Wire Tag, Pk1000 (1GYR3)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G10051)
- Zoro Select Shipping Tags