Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Pink, PK1000
Mfr # 61KU76
Zoro # G405687308
product price: $36.95
/pk 1000, $0.04/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #2
- Tag Height 3 1/4 in
- Tag Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU76
- Zoro # G405687308
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 1/4 in |
Tag Width | 1 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Wired |
Tag Number | #2 |
Card Stock Gauge | 13 Points |
Tag Color | Fluorescent Pink |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color Fluorescent Pink, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 4 3/4 x 2-3/8'' Gray 13 Pt. Shipping Tags, 1000PK (S-2414GR)
- SHARPIE Black, Blue, Green, Red Permanent Marker Set, Fine Tip, 4 PK (30174PP)
- NOVUS Stapler, 50 Capacity, 2-5/8 in. Throat D (020-1673)
- CYNAMED O.R. Grade Kelly Scissors, 6.5" (CYZR-0449)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL8)
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA3)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KT95)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT75)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK100 (T612-Y)
- Zoro Select Package Labels & Shipping Equipment