Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK500
Mfr # 61KV03
Zoro # G206135862
product price: $52.19
/pk 500, $0.10/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KV03
- Zoro # G206135862
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Wired |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (3CUA2)
- BSC PREFERRED 1'' Tape Logic Single Roll Table Top Dispenser (SL7316)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- BOTRON CO Manual Label Dispenser Two 2in Rolls (B6702)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- ZORO SELECT 2-5/8" x 5-1/4" Green Paper Wire Tag, Pk1000 (1GYU9)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- ZORO SELECT 2-3/8" x 4-3/4" Manila Paper Wire Tag, Pk1000 (1GYN9)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT52)
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- Zoro Select Shipping Tags