Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK500
Mfr # 61KT86
Zoro # G406135884
product price: $37.95
/pk 500, $0.08/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT86
- Zoro # G406135884
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- MALIN CO Baling Wire, 0.023 Dia, 177.175 ft (08-0230-014S)
- GREAT PAPERS Stationery Letterhead, Patriotic, PK80 (2014235)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT28)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KT78)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- Zoro Select Shipping Tags