Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK500
Mfr # 61KT79
Zoro # G806135897
product price: $37.35
/pk 500, $0.07/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #11
- Tag Height 7 1/2 in
- Tag Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT79
- Zoro # G806135897
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 7 1/2 in |
Tag Width | 3 3/4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #11 |
Card Stock Gauge | 15 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON (912) DURABrite Pro Ink, 1700 Page-Yield, Cyan (T912220)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- AT-A-GLANCE Hardcover Monthly Planner, 7"X9", Black (G400H00)
- LEXMARK 801HC High Yield Cyan Toner Cartridge 3K YLD (80C1HC0)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU66)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU90)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT41)
- ZORO SELECT 2-5/8" x 5-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT8)
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- Zoro Select Package Labels & Shipping Equipment