Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK1000
Mfr # 61KU88
Zoro # G305687248
product price: $55.99
/pk 1000, $0.06/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #7
- Tag Height 5 3/4 in
- Tag Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU88
- Zoro # G305687248
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Wired |
Tag Number | #7 |
Card Stock Gauge | 13 Points |
Tag Color | Fluorescent Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Fluorescent Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-COLOR PAINT Matte Jade Green Air Brush Paint (TCP452)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- QUARTET Cork Roll, 48 x 24 (103)
- BROTHER Cartridge, Tape, 1/2""-Rd/We (BRTTZE232)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT52)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT31)
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT94)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/8" x 13/16", White, 1000/Case (G26002)
- Zoro Select Package Labels & Shipping Equipment