Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK1000
Mfr # 61KU45
Zoro # G606110636
product price: $58.89
/pk 1000, $0.06/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #8
- Tag Height 6 1/4 in
- Tag Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU45
- Zoro # G606110636
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #8 |
Card Stock Gauge | 13 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Inkj, Sheet, 8.5X11, 25 25PK (AVE8165)
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers (438N)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, BLACK (160-002)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX5)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT72)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- ZORO SELECT 1-3/8" x 2-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC3)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA3)
- ZORO SELECT 2-1/8" x 4-1/4" White Tyvek Wire Tag, Pk1000 (1HAA6)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3 In, Silver, Rect, PK25 (TUF-G14)
- Zoro Select Shipping Tags