Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK1000
Mfr # 61KU08
Zoro # G606898206
product price: $37.15
/pk 1000, $0.04/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #3
- Tag Height 3 3/4 in
- Tag Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU08
- Zoro # G606898206
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #3 |
Card Stock Gauge | 13 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY View Binder, Round, 1/2", Black (05705)
- WOODEN MALLET 12 Pocket Countertop Business Card Holder; Black (BCC4-12BK)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- ZORO SELECT 1-5/8" x 3-1/4" Manila Paper Wire Tag, Pk1000 (1GYN6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU66)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT62)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #3, 3-3/4"L x 1-7/8"W, 1000/Pack (G10031)
- Zoro Select Shipping Tags