Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK1000
Mfr # 61KT93
Zoro # G106898140
product price: $28.79
/pk 1000, $0.03/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #1
- Tag Height 2 3/4 in
- Tag Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT93
- Zoro # G106898140
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #1 |
Card Stock Gauge | 13 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- FECHOMETAL USA Band, 201 SS, 1/2"x0.030"x100 Ft. (FTA5207127035N)
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D (202F)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT94)
- ZORO SELECT 2-7/8" x 5-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX2)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT30)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KT95)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Green, 100/Case (G14063C)
- Zoro Select Package Labels & Shipping Equipment