Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK1000
Mfr # 61KT73
Zoro # G906110626
product price: $46.59
/pk 1000, $0.05/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #8
- Tag Height 6 1/4 in
- Tag Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT73
- Zoro # G906110626
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #8 |
Card Stock Gauge | 13 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- MACO TAG & LABEL Maco® White All-Purpose Labels, 1 x 2-5/8, 3000/Box (ML3000)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 12", Kraft, 10/Bundle (493U39)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT94)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLC1)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- Zoro Select Package Labels & Shipping Equipment