Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Orange, PK1000
Mfr # 61KT45
Zoro # G306428475
product price: $28.79
/pk 1000, $0.03/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #4
- Tag Height 4 1/4 in
- Tag Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT45
- Zoro # G306428475
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #4 |
Card Stock Gauge | 13 Points |
Tag Color | Orange |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON High-Yield Ink CL-261XL/PG-260XL, Black/Color (3706C005)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Cobalt Blue (27415)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Pink (956-FP)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT50)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK500 (61KT81)
- ZORO SELECT 2-3/8" x 4-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY4)
- ZORO SELECT 2-3/8" x 4-3/4" Manila Paper Wire Tag, Pk1000 (1GYN9)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA3)
- ZORO SELECT 2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY8)
- Zoro Select Package Labels & Shipping Equipment