Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK500
Mfr # 61KU57
Zoro # G206110661
product price: $51.19
/pk 500, $0.10/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU57
- Zoro # G206110661
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Industrial Paint Marker, Black, PK12, Black Color Family, 12 PK (BDIPM-BLACK)
- MILBAR Safety Wire, 0.025", 1 lb. (18WA)
- SHIP-LITE Ship-Lite® Flat Envelope, 6" x 9", White, 100/Case (SLF0609WH)
- POKEMON Paldean Fates Trading Cards (290-85618)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- ZORO SELECT 2-5/8" x 5-1/4" Red Paper Wire Tag, Pk1000 (1GYR7)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT68)
- ZORO SELECT 1-7/8" x 3-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX8)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KU26)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT75)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL8)
- Zoro Select Shipping Tags