Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK500
Mfr # 61KT84
Zoro # G406110614
product price: $42.15
/pk 500, $0.08/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT84
- Zoro # G406110614
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 4", Kraft, 15/Bundle (55VJ03)
- 2000 PLUS Date Stamp, Heavy Duty, Self-Inking, Black (011200)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 9 in (250C)
- ZORO SELECT 2-1/8" x 4-1/4" White Tyvek Wire Tag, Pk1000 (1HAA6)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL3)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT30)
- ZORO SELECT 1-7/8" x 3-3/4" Manila Paper Wire Tag, Pk1000 (1GYN7)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA5)
- ZORO SELECT 2-5/8" x 5-1/4" Blue Paper Wire Tag, Pk1000 (1GYX7)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- Zoro Select Shipping Tags