Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KU35
Zoro # G006428461
product price: $51.45
/pk 1000, $0.05/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #7
- Tag Height 5 3/4 in
- Tag Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU35
- Zoro # G006428461
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #7 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD 2Pk Blk China Marker (2173PP)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Silver (TZeS941)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- ZORO SELECT 2-1/8" x 4-1/4" White Tyvek Wire Tag, Pk1000 (1HAA6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU14)
- ZORO SELECT 1-3/8" x 2-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKW8)
- ZORO SELECT 2-5/8" x 5-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT8)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT37)
- OFFICESPACE 13 Point Shipping Tags - Pre-Wired -1000pk - Assorted Colors - 4.75 x 2.38 in. (OF2821632)
- Zoro Select Package Labels & Shipping Equipment