Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KU28
Zoro # G506428480
product price: $49.95
/pk 1000, $0.05/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #6
- Tag Height 5 1/4 in
- Tag Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU28
- Zoro # G506428480
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 1/4 in |
Tag Width | 2 5/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #6 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40434)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- BIC Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box (WOTAP10)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT58)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT50)
- ZORO SELECT 1-5/8" x 3-1/4" Blue Paper Wire Tag, Pk1000 (1GYX3)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KU58)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT41)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06RW)
- Zoro Select Shipping Tags