Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KT64
Zoro # G606428489
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #7
- Tag Height 5 3/4 in
- Tag Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61KT64
- Zoro # G606428489
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #7 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- SPARCO Packaging Tape w/Dispenser, 3" Core, 3mil, 2"x55 Yds, 2 RL/PK, CL 2PK (SPR64012)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT23)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLA8)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KU94)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT53)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12022B)
- Zoro Select Shipping Tags