Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KT57
Zoro # G906428493
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #6
- Tag Height 5 1/4 in
- Tag Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61KT57
- Zoro # G906428493
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 1/4 in |
Tag Width | 2 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #6 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- SCOTCH Magic Tape, Refillable Dispenser, PK6 (6122)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT32)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT75)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT28)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KT48)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G14053B)
- Zoro Select Package Labels & Shipping Equipment