Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KT50
Zoro # G806428463
product price: $34.49
/pk 1000, $0.03/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #5
- Tag Height 4 3/4 in
- Tag Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT50
- Zoro # G806428463
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 3/4 in |
Tag Width | 2 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #5 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- FLIPSIDE PRODUCTS 6 x 9 Two Sided Marker Board, PK24 (45454)
- VICTOR TECHNOLOGY Paper Roll, 2-1/2 in.W, White, PK3 (7050)
- PRESSMAN Cribbage Board Game with Cards (181006)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT24)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KT48)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- ZORO SELECT 1-7/8" x 3-3/4" Manila Paper Wire Tag, Pk1000 (1GYN7)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT30)
- NMC Blank Tag Orange, Pk25 (RPT155G)
- Zoro Select Package Labels & Shipping Equipment