Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KT43
Zoro # G606428472
product price: $31.99
/pk 1000, $0.03/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #4
- Tag Height 4 1/4 in
- Tag Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT43
- Zoro # G606428472
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #4 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Green, PK20 (FI-426)
- RITE IN THE RAIN All Weather Notebook, Univ Grid, 4-5/8x7in (373)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- QUALARC Column Mount Mailbox w/"Decorative AGAVE Logo", Bronze (MAN-1406-BZ)
- ZORO SELECT 3-1/8" x 6-1/4" Orange Paper Wire Tag, Pk1000 (1GYY7)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL3)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- ZORO SELECT 3-1/8" x 6-1/4" Red Paper Wire Tag, Pk1000 (1GYR9)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G14083A)
- Zoro Select Shipping Tags