Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KT30
Zoro # G306898223
product price: $20.75
/pk 1000, $0.02/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #2
- Tag Height 3 1/4 in
- Tag Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT30
- Zoro # G306898223
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 1/4 in |
Tag Width | 1 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #2 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- NON-LATEX Rubber Bands, Latex-free, 3-1/2"x1/16" No.19, Orange, 1440/BX PK (ALL37196)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-58)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT62)
- ZORO SELECT 2-1/8" x 4-1/4" Red Paper Wire Tag, Pk1000 (1GYR5)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- ZORO SELECT 2-1/8" x 4-1/4" White Tyvek Wire Tag, Pk1000 (1HAA6)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- ZORO SELECT 2-5/8" x 5-1/4" White Tyvek Wire Tag, Pk1000 (1HAA7)
- BOX PACKAGING Global Industrial„¢ Shipping Tag #1, 2-3/4"L x 1-3/8"W, Light Blue, 1000/Pack (G11011B)
- Zoro Select Package Labels & Shipping Equipment