Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Green, PK1000
Mfr # 61KT23
Zoro # G706898212
product price: $20.15
/pk 1000, $0.02/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #1
- Tag Height 2 3/4 in
- Tag Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT23
- Zoro # G706898212
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #1 |
Card Stock Gauge | 13 Points |
Tag Color | Green |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 13 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- AVERY DENNISON Avery, Double Wired Shipping Tags, 13pt. Stock, 6 1/4 X 3 1/8, Manila, 1000PK (12608)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- C.H. HANSON Blue Railroad Chalk, 144/Box (10393)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- ZORO SELECT 1-5/8" x 3-1/4" White Tyvek Wire Tag, Pk1000 (1HAC6)
- ZORO SELECT 2-5/8" x 5-1/4" White Tyvek Wire Tag, Pk1000 (1HAA7)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT57)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- TYVEK Tyvek® Shipping Tags, 5 3/4" x 2 7/8", White, 1000/Case (G13071)
- Zoro Select Shipping Tags