Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK500
Mfr # 61KU99
Zoro # G006110618
product price: $52.19
/pk 500, $0.10/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU99
- Zoro # G006110618
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Wired |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured High Yield Black Toner Cartridge for Xerox 106R03480 (201280)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- SCOTCH Filament Tape, Clear, 18mmx55m, PK48 (897)
- RICOH Waste Toner Bottle 100K (418425)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT37)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL8)
- ZORO SELECT 2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY8)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- ZORO SELECT 2-3/8" x 4-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX9)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #8, 6-1/4"L x 3-1/8"W, 1000/Pack (G30083)
- Zoro Select Shipping Tags