Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK500
Mfr # 61KU56
Zoro # G706110642
product price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU56
- Zoro # G706110642
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Whiteboard - 60 x 48 - Steel Surface - Aluminum Frame (695646)
- SCOTCH Magic Tape, 3/4 x 300 in., PK4 (4105)
- GENERIC Replacment Cartridge For KYOCERA/MITA ECOSYS M5526CDW P5026CDW MAGENTA (TK-5242M)
- MILWAUKEE TOOL INKZALL White Liquid Paint Marker (48-22-3711)
- ZORO SELECT 1-3/8" x 2-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC3)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA1)
- ZORO SELECT 2-1/8" x 4-1/4" Blue Paper Wire Tag, Pk1000 (1GYX5)
- ZORO SELECT Blank Shipping Tag, Paper, Blue, PK1000 (61KU12)
- ZORO SELECT 2-1/8" x 4-1/4" White Tyvek Wire Tag, Pk1000 (1HAA6)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03WW)
- Zoro Select Package Labels & Shipping Equipment