Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK500
Mfr # 61KT76
Zoro # G506428466
product price: $37.35
/pk 500, $0.07/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #11
- Tag Height 7 1/2 in
- Tag Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT76
- Zoro # G506428466
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 7 1/2 in |
Tag Width | 3 3/4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #11 |
Card Stock Gauge | 15 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- POST-IT Super Sticky Notes, 4x4 In., PK6 (675-6SSUC)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- ZORO SELECT 1-3/8" x 2-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKW8)
- ZORO SELECT 1-3/8" x 2-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX7)
- ZORO SELECT 2-1/8" x 4-1/4" Blue Paper Wire Tag, Pk1000 (1GYX5)
- ZORO SELECT 1-3/8" x 2-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY6)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL9)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KU94)
- Zoro Select Package Labels & Shipping Equipment