Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK1000
Mfr # 61KU87
Zoro # G706428488
product price: $55.25
/pk 1000, $0.06/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #7
- Tag Height 5 3/4 in
- Tag Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU87
- Zoro # G706428488
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Wired |
Tag Number | #7 |
Card Stock Gauge | 13 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COIN-TAINER Currency Strap, 2000, Violet, PK1000 (216070H19)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX3)
- BUSINESS SOURCE Business Source BSN16519 Legal Size Clipboard; 3 Per Pack (BSN16519)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL3)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT51)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU66)
- ZORO SELECT 1-7/8" x 3-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY7)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000 (1GYU2)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU37)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case (G11011J)
- Zoro Select Package Labels & Shipping Equipment