Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK1000
Mfr # 61KU34
Zoro # G206428483
product price: $51.45
/pk 1000, $0.05/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #7
- Tag Height 5 3/4 in
- Tag Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU34
- Zoro # G206428483
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #7 |
Card Stock Gauge | 13 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- LEITZ European A4 Lever-Arch Two-Ring Binder, 3" Capacity, 11.7 x 8.27, Black Marble (R80-BK)
- BUSINESS SOURCE Clips, Paper, Standard, Regulr, PK10 (65638)
- ZORO SELECT 3-1/8" x 6-1/4" Red Paper Wire Tag, Pk1000 (1GYR9)
- ZORO SELECT 1-3/8" x 2-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT24)
- ZORO SELECT 2-7/8" x 5-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX2)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT53)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30063)
- Zoro Select Shipping Tags