Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK1000
Mfr # 61KU20
Zoro # G506428473
product price: $39.59
/pk 1000, $0.04/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #5
- Tag Height 4 3/4 in
- Tag Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU20
- Zoro # G506428473
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 3/4 in |
Tag Width | 2 3/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #5 |
Card Stock Gauge | 13 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Canister Carousel Organizer, White (3901CR)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- FELLOWES MFG Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 100PK (52015)
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT51)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- ZORO SELECT 2-5/8" x 5-1/4" Manila Paper Wire Tag, Pk1000 (1GYR1)
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT31)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Orn, PK100 (Y625753)
- Zoro Select Shipping Tags