Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK1000
Mfr # 61KT90
Zoro # G706898151
product price: $31.99
/pk 1000, $0.03/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #1
- Tag Height 2 3/4 in
- Tag Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT90
- Zoro # G706898151
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #1 |
Card Stock Gauge | 13 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 13 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Red, 24/Case (T90522R)
- AVERY DENNISON Numerical Index Tab-28, 8-1/2 x 11", White, PK25 (01028)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- ZORO SELECT 2-7/8" x 5-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA7)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU90)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX5)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- Zoro Select Package Labels & Shipping Equipment