Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Blue, PK1000
Mfr # 61KT49
Zoro # G606428458
product price: $34.49
/pk 1000, $0.03/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #5
- Tag Height 4 3/4 in
- Tag Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT49
- Zoro # G606428458
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 3/4 in |
Tag Width | 2 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #5 |
Card Stock Gauge | 13 Points |
Tag Color | Blue |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Blue, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- UNI-BALL Marker, Oil-Based, Acid-free, Medium Point, 6/ST, Assorted PK (UBC63630)
- RICOH Type 1013 Drum Unit 45K YLD (411113)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL1)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT34)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK500 (61KT80)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- ZORO SELECT 2-7/8" x 5-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA7)
- Zoro Select Package Labels & Shipping Equipment