Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Assorted, PK1000
Mfr # 61KU84
Zoro # G906428486
product price: $46.95
/pk 1000, $0.05/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #5
- Tag Height 4 3/4 in
- Tag Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU84
- Zoro # G906428486
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 3/4 in |
Tag Width | 2 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Wired |
Tag Number | #5 |
Card Stock Gauge | 13 Points |
Tag Color | Assorted |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Assorted, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Brite-Mark Valve Action Paint Markers, Model: 916, Violet, Med Tip (84019)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- UNIVERSAL Medium-Duty Cross-Cut Shredder, 14 Sheet Capacity (7122001)
- LEE Papercreme Fingertip Moistener, 1.05 oz, Coral, PK3 (12010)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- ZORO SELECT 2-5/8" x 5-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT8)
- ZORO SELECT 2-5/8" x 5-1/4" Manila Paper Wire Tag, Pk1000 (1GYR1)
- ZORO SELECT 2-3/8" x 4-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX9)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLC1)
- ZORO SELECT 1-5/8" x 3-1/4" Manila Paper Wire Tag, Pk1000 (1GYN6)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10061)
- Zoro Select Shipping Tags