Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Assorted, PK1000
Mfr # 61KT48
Zoro # G706428471
product price: $30.89
/pk 1000, $0.03/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #5
- Tag Height 4 3/4 in
- Tag Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT48
- Zoro # G706428471
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 3/4 in |
Tag Width | 2 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #5 |
Card Stock Gauge | 13 Points |
Tag Color | Assorted |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Assorted, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Heat Laminating Film, 12" x 100 ft., PK2 (3000052EZ)
- MARKAL Welding/Fabricating Lead Refill, Red Color Family, 12 PK (96272)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000 (05267)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU67)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT91)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12602)
- Zoro Select Shipping Tags