Shop All Shipping Labels
Zoro Select
Blank Dot Label Yellow 1/2"W, Pk1000
Mfr # 3VCL9
Zoro # G4196053
original price:
$7.95
9% off
new price: $7.19
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1/2 in
- Width 1/2 in
- Legend/Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCL9
- Zoro # G4196053
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Label Diameter | 1/2 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter 1/2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Pop N Hop Game (170406)
- OPTIMA SCALES Optima Scales OP-926-10000 Hanging Scale - 10000 lbs x 2 lb. (OP-926-10000)
- ZORO SELECT DOT Label, Black/Orange4 In. W, PK500 (9FEW0)
- AVERY Self-Laminating ID Label, 2.3"x3.3", PK100 (00756)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK100 (8EYG3)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Freeze, Pk100 (3WRY7)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT DOT Label, 4 In. W, White/Blue, PK250 (8EY47)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "TUE", 2", Fluorescent Pink, 500/Roll (DL6512)
- Zoro Select Package Labels & Shipping Equipment