Shop All Shipping Labels
Zoro Select
Blank Dot Label Pink 3/4"W, Pk1000
Mfr # 3VCN3
Zoro # G3971511
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 3/4 in
- Width 3/4 in
- Legend/Background Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3VCN3
- Zoro # G3971511
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3/4 in |
Width | 3/4 in |
Label Diameter | 3/4 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 3/4 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Map Push Pins, Plastic, Assorted, 1/2", PK300 (3086U06-24)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK100 (UNV36002)
- BUSINESS SOURCE Locking D Ring View Binder 5" Binder Capacity Letter (26966)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-100H, MP-8 (MP-8K)
- ZORO SELECT Blank Square Label Yellow 1"W, Pk500 (3VCR7)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK100 (8FTU9)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60330)
- Zoro Select Package Labels & Shipping Equipment