Shop All Shipping Labels
Zoro Select
Blank Dot Label Orange 1/4"W, Pk1000
Mfr # 3VCL1
Zoro # G3954973
product price: $4.89
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1/4 in
- Width 1/4 in
- No. of Labels 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCL1
- Zoro # G3954973
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Label Diameter | 1/4 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 1/4 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1/2", Silver (10017)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- ZORO SELECT DOT Label Inside Packages Comply, Black/White, Pk25 (8TZE8)
- ZORO SELECT 1.4 Explosive DOT Label, Class 1, Black/Orange, Pk100 (9FEV9)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK25 (9CUV3)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK250 (9UJ04)
- ZORO SELECT Blank Dot Label Yellow 1"W, Pk1000 (3VCP1)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- Zoro Select Shipping Labels