Shop All Shipping Labels
Zoro Select
Blank Dot Label Orange 1/2"W, Pk1000
Mfr # 3VCL6
Zoro # G3913375
original price:
$10.19
9% off
new price: $9.19
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1/2 in
- Width 1/2 in
- Legend/Background Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCL6
- Zoro # G3913375
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Label Diameter | 1/2 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 1/2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Portable File Box, Black (PFX41742)
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Black (45100)
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK250 (8TW30)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK100 (8EYG3)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- TAPE LOGIC Tape Logic® Labels, "Handle With Care", 3" x 4", Red/White/Black, 500/Roll (IPM302)
- Zoro Select Shipping Labels