Shop All Shipping Labels
Zoro Select
Blank Dot Label Green 1"W, Pk1000
Mfr # 3VCN6
Zoro # G4151777
product price: $22.15
/pk 1000, $0.02/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1 in
- Width 1 in
- Legend/Background Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCN6
- Zoro # G4151777
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1 in |
Width | 1 in |
Label Diameter | 1 in |
Description
Dot Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter 1 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Dot Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Buildr Flr Paper 36"X50' (RBHE 36-50)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- BROTHER INTERNATIONAL Standard Yield Magenta (TN431M)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC49)
- ZORO SELECT Blank Dot Label Pink 1/2", Pk1000 (3VCL7)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK100 (8YGU4)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK25 (9CUV3)
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- ZORO SELECT Blank Dot Label Orange 1/4"W, Pk1000 (3VCL1)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK100 (8EZ59)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Fluorescent Pink, 500/Roll (DL630K)
- Zoro Select Package Labels & Shipping Equipment