Shop All Aluminum Sheets
Zoro Select
Blank, Aluminum, 6061, 2 x 2 x 2 In
Mfr # SB-6061-2000-02-02
Zoro # G1408775
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 6061
- Finish Mill
- Temper T651
- Length Tolerance +/-0.002 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SB-6061-2000-02-02
- Zoro # G1408775
- UPC # 847554028674
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 2" |
Length Tolerance | +/-0.002 in |
Width Tolerance | +/-0.002 in |
Width and Length | 2 in x 2 in |
Nominal Size (WxL) | 2 in x 2 in |
Overall Width | 2 in |
Overall Length | 2 in |
Description
Flat Bar Stock, Aluminum, 6061, T651, Sheet, 2 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 2 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (1ZAT7)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- G.L. HUYETT Shim, 2.500" x 1.625" x .010", Full Hard (SHIM-1625-010)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11605_18_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F2X3-6)
- ZORO SELECT Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft (6ALL5)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17872_6_24)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft (61F.312X1-72)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (23897_12_24)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.25X8-6)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 3 Ft (2EYZ2)
- Zoro Select Aluminum Sheets