Shop All Aluminum Sheets
Zoro Select
Blank, Aluminum, 2024, 1 x 2 x 12 In
Mfr # SB-2024-1000-02-12
Zoro # G0638653
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 2024
- Finish Mill
- Temper T351
- Length Tolerance +/-0.002 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-2024-1000-02-12
- Zoro # G0638653
- UPC # 847554024423
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 12" |
Length Tolerance | +/-0.002 in |
Width Tolerance | +/-0.002 in |
Width and Length | 2 in x 12 in |
Nominal Size (WxL) | 2 in x 12 in |
Overall Length | 12 in |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 2024, T351, Sheet, 12 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, 120 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-PE-450)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.001" Thick (BULK-PF-PI-10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/4" Thick (BULK-PS-CAC-325)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 8 x 8 In (SB-6061-0375-08-08)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1242_2_48)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.5X1-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8093_6_24)
- ZORO SELECT Aluminum Sheet 1100, 36 in Overall L (8028_24_36)
- Zoro Select Aluminum Sheets