Shop All Straight Blade Connectors
Zoro Select
Blade Connector, Yellow/White, 20A, Marine
Mfr # BRY5369NCSY
Zoro # G4438966
product price: $29.67
/ea
$29.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BRY5369NCSY
- Zoro # G4438966
- UPC # 781786134157
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.655 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.66 in |
Overall Length | 2.95 in |
For Minimum Cable Diameter | 0.25 in |
Minimum Wire Size | 14 AWG |
Length | 2.95 in |
Width | 1.52 in |
Height | 1.38 in |
Display Size | Standard Sized Product |
Description
Straight Blade Connector, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Marine, Grounding Grounded, Housing Material Nylon, IP Rating Not Rated, Market Commercial, Industrial, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panel Mounting Kit (ASPTED3P)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 2A, 250V AC, Indicating, 10kA at 125V AC (FNA-2)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- EATON WIRING DEVICES Connector Groundg Yel 15A 250V (4227-BOX)
- Zoro Select Straight Blade Devices