Shop All Straight Blade Connectors
Zoro Select
Blade Connector, White, 20A, Hospital
Mfr # BRY8369NC
Zoro # G4438911
$32.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY8369NC
- Zoro # G4438911
- UPC # 781786005990
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.655 in |
For Maximum Cable Diameter | 0.66 in |
For Minimum Cable Diameter | 0.25 in |
Overall Length | 2.95 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Straight Blade Connector, Current Rating 20 A, Housing Color White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Dust Ignition Proof, Impact Resistant, Voltage Rating 125V AC, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded, Housing Material Composite, IP Rating Not Rated, Market Commercial, Industrial, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- EATON BUSSMANN Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC (HEF-2)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- ZORO SELECT Blade Connector, Yellow/White, 15A, Marine (BRY5269NCSY)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101)
- Zoro Select Straight Blade Devices