Shop All Straight Blade Connectors
Zoro Select
Blade Connector, Black/Wht, 20A, Industrial
Mfr # BRY5469NC
Zoro # G4438957
product price: $31.04
/ea
$31.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Receptacle Configuration 6-20R
- NEMA Plug Configuration - Plugs and Receptacles 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BRY5469NC
- Zoro # G4438957
- UPC # 781786005969
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.655 in |
For Maximum Cable Diameter | 0.66 in |
Minimum Wire Size | 14 AWG |
Overall Length | 2.95 in |
For Minimum Cable Diameter | 0.25 in |
Maximum Wire Size | 10 AWG |
Display Size | Standard Sized Product |
Length | 2.95 in |
Height | 1.38 in |
Width | 1.52 in |
Description
Straight Blade Connector, Current Rating 20 A, Housing Color Black, White, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Industrial, Grounding Grounded, Housing Material Nylon, IP Rating Not Rated, Market Commercial, Industrial, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- MERSEN Fuse, GDL Series, Time Delay, 3/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/10)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- ZORO SELECT Blade Connector, Yellow/White, 15A, Marine (BRY5269NCSY)
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- Zoro Select Straight Blade Devices