Shop All Waiting Room & Guest Chairs
Zoro Select
Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat
Mfr # 452R30
Zoro # G5365600
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 35"
- Overall Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 452R30
- Zoro # G5365600
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Width | 23" |
Overall Depth | 24" |
Back Height | 14 1/2" |
Seat Depth | 18 1/2 in |
Seat Width | 18" |
Back Width | 18 in |
Seat Height Max. | 18 1/2 in |
Seat Height Min. | 18 1/2 in |
Width | 23" |
Maximum Seat Height | 18 1/2 in |
Maximum Overall Height | 35 in |
Minimum Seat Height | 18 1/2 in |
Description
Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 18 1/2 in, Maximum Overall Height 35 in, Seat Color Black, Frame Color Chrome, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 18 in, Seat Material Vinyl, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 18 1/2 in, Tilting Back No, Arm Adjustment Not Applicable, Back Height 14 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 36" Banquet, Vinyl Edge (WFT5-3696)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- ZORO SELECT Black Guest Chair, 24" W 24" L 33" H, Fixed, Polyester Seat (6GNN3)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- OFFICE STAR Navy Blue Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-225)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- Zoro Select Seating