Shop All Plastic Sheets
Zoro Select
Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick
Mfr # PS-UHMW-ESD-224
Zoro # G2770722
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.250"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ESD-224
- Zoro # G2770722
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 48" |
Width | 24" |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 4220BC Series Tread Plate, 24 in W, 24 in L, Diamond Tread, Aluminum, Polished (N316-356)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx1 Ft L (6SH18X12-12)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0452-8)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.250" Thick (PS-UHMW-ESD-223)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-ESD-21)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ZORO SELECT White PTFE Film Stock 60" L x 24" W x 0.030" Thick (G15-30F-24X5)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-34)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PP-25)
- Zoro Select Plastic Sheets