Shop All Plastic Sheets
Zoro Select
Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick
Mfr # PS-UHMW-RCY-4
Zoro # G3159676
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.250"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-RCY-4
- Zoro # G3159676
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 24" |
Width | 24" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 24 in L |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 67D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-11)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 6ft Length (20-103)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.50 inch Dia (0.50RD304SS-8)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-RCY-2)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.750" Thick (PS-UHMW-RCY-23)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PC-369)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 2" Thick (BULK-PS-UHMW-290)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 12" L x 12" W x 1/32" Thick (BULK-PS-AC-55)
- Zoro Select Plastic Sheets