Shop All Plastic Sheets
Zoro Select
Black UHMW Sheet Stock 12" L x 12" W x 1.000" Thick
Mfr # PS-UHMW-RCY-29
Zoro # G3140067
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 1.000"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-RCY-29
- Zoro # G3140067
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 12" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 67D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/8" Thick x 3ft Width x 12ft Length (20-116)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.250" Thick (PS-UHMW-RCY-3)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (PS-UHMW-RCY-9)
- ZORO SELECT Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-63)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.125" Thick (BULK-PS-PP-21)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMW-14)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (BULK-PS-PCC-12)
- Zoro Select Plastic Sheets