Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick
Mfr # BULK-PS-UHMWB-55
Zoro # G7773803
product price: $371.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMWB-55
- Zoro # G7773803
- UPC # 193005906252
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Width Tolerance | (-0.25" - +0.25") |
Width | 48" |
Length Tolerance | (-1" - +1") |
Length | 72" |
Nominal Size | 48 in W x 72 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1E)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.00XOH)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L (2EYX3)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 48" L x 24" W x 0.125" Thick (500860-3)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 3/16" Thick (BULK-PS-CAC-27)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.187" Thick (BULK-PS-PP-572)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.125" Thick (1UTP8)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCM15CL.250X48.000X96.000)
- Zoro Select Plastic Sheets