Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick
Mfr # BULK-PS-UHMWB-35
Zoro # G7771125
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMWB-35
- Zoro # G7771125
- UPC # 193005906122
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Width | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 60" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 60 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Oil Hard Drill Rod, O1, J, 0.277 In (O1DJ6)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-33)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-UHMWB-20)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-34)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-12)
- Zoro Select Plastic Sheets