Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick
Mfr # PS-UHMW-ESD-37
Zoro # G4377146
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ESD-37
- Zoro # G4377146
- UPC # 193005028374
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length (20-114)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A (BULK-RS-RSBR60-7)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ZORO SELECT PTFE Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PTFE-331)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 2.000" Thick (BULK-PS-UHMW-60)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-176)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-ACB-160)
- ZORO SELECT White PTFE Film Stock 48" L x 24" W x 0.002" Thick (G15-2F-24X48)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- Zoro Select Plastic Sheets