Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/2" Thick
Mfr # BULK-PS-UHMWB-71
Zoro # G7771843
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMWB-71
- Zoro # G7771843
- UPC # 193005906344
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 36" |
Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x2ID, Pk10 (25477)
- ZORO SELECT Felt Sheets (BULK-FS-F3-16)
- ZORO SELECT Slotted Shim 5 x 5" x 0.005", Pk20 (36D761)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/2" Thick (BULK-PS-UHMWB-59)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-74)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 2" Thick (BULK-PS-UHMW-220)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-PC-SR-4)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PP-587)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/8" Thick (BULK-PS-PC-372)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-CS-GCE-41)
- Zoro Select Plastic Sheets